Zoro Homepage

08-09/11-13 Chev Saturn 1.6-1.8L Belt Tensioner, 89645

  • Mfr # 89645

  • Zoro # G8976330


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Type
Automatic
Belt Type
Serpentine
Pulley Diameter - Belt Tensioners and Tension Pulleys
63 mm
Pulley 1 Flat
Yes
Pulley 1 Width
21.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89645
Zoro #
G8976330
UPC #
36687819741
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
63 mm
Pulley 1 Width
21.6 mm

Details

Type
Automatic
Belt Type
Serpentine
Pulley 1 Flat
Yes
Direction
Clock Wise
Number of Pulleys
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.