08-10 Chrysler Dodge Volkswagen Molded Htr Hose, 87933
Mfr # 87933
Zoro # G9366562
product price: $70.99
/eaKey Features
Color
Black
Material
EPDM
Inside Dia.
5/8",5/8"5/8"
Trunk Height
15 1/2 in
End 3 Outside Diameter
15/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87933
Zoro #
G9366562
UPC #
36687915146
Country of Origin
Unknown
Dimensions
Inside Dia.
5/8",5/8"5/8"
Trunk Height
15 1/2 in
End 3 Outside Diameter
15/16 in
End 3 Inside Diameter
5/8 in
End 1 Outside Diameter
15/16 in
End 2 Inside Diameter
5/8 in
End 2 Outside Diameter
15/16 in
End 1 Inside Diameter
5/8 in
Details
Color
Black
Material
EPDM
Hose Type
Branched Hose
Contains Protective Sleeve
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.