08-11 Ford-Linc-Merc 3.5-3.7L Radiator Hose, 72488
Mfr # 72488
Zoro # G2136781
product price: $38.89
/eaKey Features
Material
EPDM
Color
Black
Type
Single I.D. Hose
Inside Dia.
1-1/2 in
End 2 Inside Diameter
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72488
Zoro #
G2136781
UPC #
36687770325
Country of Origin
Unknown
Dimensions
Inside Dia.
1-1/2 in
End 2 Inside Diameter
1 1/2 in
End 1 Inside Diameter
1 1/2 in
Trunk Height
24 1/2 in
Details
Material
EPDM
Color
Black
Type
Single I.D. Hose
Contains Protective Sleeve
Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.