
08-11 TOYOTA:3.5L
Mfr # 72515
Zoro # G102151836
product price: $19.99
/eaKey Features
Color
Black
Finish
Black
Material
EPDM
Inside Dia.
1 5/16",1 5/16"
Hose Type
Single I.D. Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72515
Zoro #
G102151836
UPC #
36687776044
Country of Origin
Unknown
Dimensions
Inside Dia.
1 5/16",1 5/16"
Trunk Height
17 1/2 in
End 1 Inside Diameter
1 5/16 in
End 2 Inside Diameter
1 5/16 in
Details
Color
Black
Finish
Black
Material
EPDM
Hose Type
Single I.D. Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.