08-12 Acura-Honda 2.4L Belt Tensioner, 89619
Mfr # 89619
Zoro # G8974276
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Type
Automatic
Belt Type
Serpentine
Pulley Diameter - Belt Tensioners and Tension Pulleys
76 mm
Pulley 1 Width
37.4 mm
Pulley 1 Flat
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89619
Zoro #
G8974276
UPC #
36687766809
Country of Origin
Unknown
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys
76 mm
Pulley 1 Width
37.4 mm
Details
Type
Automatic
Belt Type
Serpentine
Pulley 1 Flat
Yes
Direction
Counter Clock Wise
Number of Pulleys
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.