08-12 Chev-Pont-Saturn 1.6-1.8L Timing Belt, 95338
Mfr # 95338
Zoro # G5652310
product price: $74.75
/eaKey Features
Material
Peroxide Cured Rubber Compound
Width
0.95"
Length
45.99 in
Application
Hi Temp/Teflon Coated Teeth
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95338
Zoro #
G5652310
UPC #
36687746139
Country of Origin
Unknown
Dimensions
Width
0.95"
Length
45.99 in
Top Width
24 mm
Details
Material
Peroxide Cured Rubber Compound
Application
Hi Temp/Teflon Coated Teeth
Color
Black
Tooth Pitch
8.000 mm
Tooth Profile
Round Tooth, With Flat Tip
Number of Teeth
146
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.