08-17 Audi Porsche Volkswagen Timing Belt, 95348
Mfr # 95348
Zoro # G5657588
product price: $8.39
/eaKey Features
Material
Peroxide Cured Rubber Compound
Width
12"
Length
270 mm
Color
Black
Application
Hi Temp/Teflon Coated Teeth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95348
Zoro #
G5657588
UPC #
36687916396
Country of Origin
Unknown
Dimensions
Width
12"
Length
270 mm
Top Width
0.48 in
Details
Material
Peroxide Cured Rubber Compound
Color
Black
Application
Hi Temp/Teflon Coated Teeth
Tooth Profile
Round Tooth, With Grooved Tip
Number of Teeth
54
Tooth Pitch
5.000 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.