Zoro Homepage

09-11 Audi-Volkswagen:2L Timing Belt, 95342

  • Mfr # 95342

  • Zoro # G5657691


product price: $77.45
/ea
Free Shipping & Returns

Key Features

Material
Peroxide Cured Rubber Compound
Width
1.19"
Length
60.00 in
Application
Hi Temp/Teflon Coated Teeth
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95342
Zoro #
G5657691
UPC #
36687769695
Country of Origin
Unknown

Dimensions

Width
1.19"
Length
60.00 in
Top Width
1.19 in

Details

Material
Peroxide Cured Rubber Compound
Application
Hi Temp/Teflon Coated Teeth
Color
Black
Tooth Pitch
.37500 in
Number of Teeth
160
Tooth Profile
Round Tooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.