Zoro Homepage

09-11 BMW Z4 L6 3.0L

  • Mfr # 72788

  • Zoro # G302151728


product price: $40.85
/ea

Key Features

Finish
Black
Color
Black
Material
EPDM
Inside Dia.
1 1/2",1 1/2",7/8",5/16"
End 4 Inside Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72788
Zoro #
G302151728
UPC #
36687906274
Country of Origin
Unknown

Dimensions

Inside Dia.
1 1/2",1 1/2",7/8",5/16"
End 4 Inside Diameter
5/16 in
End 1 Outside Diameter
2 in
End 2 Inside Diameter
1 1/2 in
End 3 Inside Diameter
7/8 in
End 2 Outside Diameter
2 in
End 4 Outside Diameter
5/16 in
End 3 Outside Diameter
7/8 in
Trunk Height
10 1/2 in
End 1 Inside Diameter
1 1/2 in

Details

Finish
Black
Color
Black
Material
EPDM
Hose Type
Branched Hose

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.