Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09-11 Mazda 2.5L Poly Rib Belt, 5060908

  • Mfr # 5060908

  • Zoro # G8914791


product price: $32.15
/ea

Key Features

Outside Length
91.31"
Top Width
0.82"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060908
Zoro #
G8914791
UPC #
36687747037
Country of Origin
Unknown

Dimensions

Outside Length
91.31"
Top Width
0.82"
Effective Length
90.75
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Type
Straight Rib
Outside Circumference
2319.28 mm
Rib Quantity
6
Cross Section
K-Section
Maximum Operating Temperature
212 F
Minimum Operating Temperature
-42.7 C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.