09-12 Ford-Lincoln-Mazda-Mercury 2.5L Balancer, Pb1720N

  • Mfr # PB1720N

  • Zoro # G4392992


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2.520 in
Crank Trigger/Exciter Plate
Yes
Nose Outside Diameter
37.00 mm
Number of Integrated Pulleys
1
Outer Ring Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1720N
Zoro #
G4392992
UPC #
9317010014110
Country of Origin
Unknown

Dimensions

Overall Width
2.520 in
Nose Outside Diameter
37.00 mm
Ring Width
1.142 in
Overall Outside Diameter
155.00 mm
Pulley 1 Outside Diameter
150.00 mm

Details

Crank Trigger/Exciter Plate
Yes
Number of Integrated Pulleys
1
Outer Ring Material
Cast Iron
Pulley 1 Type
Serpentine
Pulley 1 Number Of Grooves
6 mm
Crank Bore
1.044 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.