Zoro Homepage

09-12 Ford-Mazda-Mercury 3.0L Tensioner, 89628

  • Mfr # 89628

  • Zoro # G8974090


product price: $71.29
/ea

Key Features

Type
Automatic
Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Belt Type
Serpentine
Direction
Clock Wise
Pulley 1 Flat
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89628
Zoro #
G8974090
UPC #
36687815996
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
70 mm
Pulley 1 Width
26 mm

Details

Type
Automatic
Belt Type
Serpentine
Direction
Clock Wise
Pulley 1 Flat
Yes
Number of Pulleys
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.