Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

09-13 Chev-Pont 1.6L V-Ribbed Belt, E040246

  • Mfr # E040246

  • Zoro # G8983638


product price: $15.39
/ea

Key Features

Top Width
0.54"
Material
EPDM4
Standards
SAE J1459
Color
Black
Rib Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E040246
Zoro #
G8983638
UPC #
36687845740
Country of Origin
Unknown

Dimensions

Top Width
0.54"
Rib Depth
Standard
Free Length
624.840 mm

Details

Material
EPDM4
Standards
SAE J1459
Color
Black
Rib Quantity
4
Rib Profile
Straight Rib
Cross Section
K-Section
Maximum Operating Temperature
212 F
Minimum Operating Temperature
-42.7 C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.