Zoro Homepage

09-13 SUZUKI

  • Mfr # PB1731N

  • Zoro # G702078656


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Overall Width
35.20 mm
Crank Bore
1.103 in
Pulley 1 Outside Diameter
5.709 in
Pulley 1 Number Of Grooves
6 mm
Nose Outside Diameter
41.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1731N
Zoro #
G702078656
UPC #
9320000000000
Country of Origin
Unknown

Dimensions

Overall Width
35.20 mm
Pulley 1 Outside Diameter
5.709 in
Nose Outside Diameter
41.00 mm
Ring Width
0.969 in
Overall Outside Diameter
5.709 in

Details

Crank Bore
1.103 in
Pulley 1 Number Of Grooves
6 mm
Timing Marks
Yes
Outer Ring Material
Cast Iron
Pulley 2 Type
Serpentine
Number of Integrated Pulleys
1
Bolt Hole Quantity
2
Pulley 1 Type
Serpentine

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.