Zoro Homepage

09-15 Mazda 2.5L

  • Mfr # PB1668N

  • Zoro # G200619276


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Width
65 mm
Crank Bore
1.044 in
Ring Width
1.040 in
Overall Outside Diameter
6.103 in
Pulley 1 Number Of Grooves
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1668N
Zoro #
G200619276
UPC #
9317010012505
Country of Origin
Unknown

Dimensions

Overall Width
65 mm
Ring Width
1.040 in
Overall Outside Diameter
6.103 in
Nose Outside Diameter
1.457 in

Details

Crank Bore
1.044 in
Pulley 1 Number Of Grooves
6 mm
Pulley 1 Type
Serpentine
Crank Trigger/Exciter Plate
Yes
Number of Integrated Pulleys
1
Outer Ring Material
Cast Iron

Description

09-15 Mazda 2.5L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.