10-11 Honda 1.3-1.5L Poly Rib Belt, 5040457
Mfr # 5040457
Zoro # G8915640
product price: $23.39
/eaKey Features
Outside Length
46.26"
Top Width
0.54"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5040457
Zoro #
G8915640
UPC #
36687747297
Country of Origin
Unknown
Dimensions
Outside Length
46.26"
Top Width
0.54"
Effective Length
45.7
Rib Depth
Standard
Details
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Type
Straight Rib
Rib Quantity
4
Outside Circumference
1175.01 mm
Minimum Operating Temperature
-45 F
Maximum Operating Temperature
100 C
Cross Section
K-Section
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.