10-11 Toyota 2.5L Poly Rib Belt, 5030473
Mfr # 5030473
Zoro # G8918739
product price: $19.99
/eaKey Features
Outside Length
47.81"
Top Width
0.4"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030473
Zoro #
G8918739
UPC #
36687747280
Country of Origin
Unknown
Dimensions
Outside Length
47.81"
Top Width
0.4"
Effective Length
47.25
Rib Depth
Standard
Details
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Type
Straight Rib
Outside Circumference
47.81 in
Rib Quantity
3
Minimum Operating Temperature
-45 F
Cross Section
K-Section
Maximum Operating Temperature
212 F
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.