Zoro Homepage

10-11 Toyota 4L Poly Rib Belt, 5070846

  • Mfr # 5070846

  • Zoro # G8911617


product price: $24.89
/ea

Key Features

Outside Length
85.21"
Top Width
0.96"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5070846
Zoro #
G8911617
UPC #
36687747105
Country of Origin
Unknown

Dimensions

Outside Length
85.21"
Top Width
0.96"
Effective Length
84.65
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Type
Straight Rib
Outside Circumference
85.21 in
Rib Quantity
7
Minimum Operating Temperature
-42.7 C
Cross Section
K-Section
Maximum Operating Temperature
100 C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.