10-13 Freightlnr-Kenworth-Peterbilt 8.3L V-Ribbed Belt, 5080845

  • Mfr # 5080845

  • Zoro # G8923298


product price:  $44.95
/ea

Key Features

Outside Length
85.01"
Top Width
1.1"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080845
Zoro #
G8923298
UPC #
36687813350
Country of Origin
Unknown

Dimensions

Outside Length
85.01"
Top Width
1.1"
Effective Length
84.45
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Type
Straight Rib
Rib Quantity
8
Outside Circumference
85.01 in
Minimum Operating Temperature
-45 F
Cross Section
K-Section
Maximum Operating Temperature
100 C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.