10-15 Hyundai Santa Fe L4 2.4L/11-15 Kia Molded Htr Hose, 88491

  • Mfr # 88491

  • Zoro # G9360229


product price:  $16.45
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
3/4",13/16"
Hose Type
Dual I.D. Hose
Contains Protective Sleeve
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88491
Zoro #
G9360229
UPC #
36687908230
Country of Origin
Unknown

Dimensions

Inside Dia.
3/4",13/16"
End 1 Outside Diameter
1 3/32 in
End 1 Inside Diameter
3/4 in
Trunk Height
12 1/2 in
End 2 Outside Diameter
1 3/16 in
End 2 Inside Diameter
13/16 in

Details

Color
Black
Material
EPDM
Hose Type
Dual I.D. Hose
Contains Protective Sleeve
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.