11-14 Hyundai Sonata L4 2.4L Molded Htr Hose, 88492
- Mfr # 88492
- Zoro # G9361489
product price:Â
$
10.29
/ea
Key Features
Material
EPDM
Color
Black
Inside Dia.
3/4",7/8"
End 1 Inside Diameter
3/4 in
Trunk Height
10 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88492
- Zoro #
- G9361489
- UPC #
- 36687908247
- Country of Origin
- Unknown
- Material
- EPDM
- Color
- Black
- Hose Type
- Dual I.D. Hose
Dimensions
- Inside Dia.
- 3/4",7/8"
- End 1 Inside Diameter
- 3/4 in
- Trunk Height
- 10 1/2 in
- End 1 Outside Diameter
- 1 3/32 in
- End 2 Outside Diameter
- 1 3/16 in
- End 2 Inside Diameter
- 7/8 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.