Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11-14 Hyundai Sonata L4 2.4L Molded Htr Hose, 88493

  • Mfr # 88493

  • Zoro # G9360159


original price: $10.25
3% off
new price: $9.89
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
23/32",13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88493
Zoro #
G9360159
UPC #
36687908254
Country of Origin
Unknown

Dimensions

Inside Dia.
23/32",13/16"

Details

Color
Black
Material
EPDM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.