Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Chev 1.8L Poly Rib Belt, A050612

  • Mfr # A050612

  • Zoro # G8983227


product price: $23.55
/ea

Key Features

Top Width
0.68"
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Outside Circumference
61.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A050612
Zoro #
G8983227
UPC #
36687888952
Country of Origin
Unknown

Dimensions

Top Width
0.68"
Effective Length
61.22
Rib Depth
Standard

Details

Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Outside Circumference
61.75"
Rib Quantity
5
Minimum Operating Temperature
-45 F
Rib Profile
Straight Rib
Maximum Operating Temperature
212 F
Cross Section
K-Section

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.