Zoro Homepage

11 Ford 6.7L Poly Rib Belt, 6081255

  • Mfr # 6081255

  • Zoro # G8942021


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Outside Length
126.52"
Top Width
1.1"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Material
EPDM, Aramid Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6081255
Zoro #
G8942021
UPC #
36687813435
Country of Origin
Unknown

Dimensions

Outside Length
126.52"
Top Width
1.1"
Effective Length
125.51
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Type
Straight Rib, Double Sided
Rib Quantity
8
Outside Circumference
126.52 in
Minimum Operating Temperature
-42.7 C
Cross Section
Double Sided K-Section
Maximum Operating Temperature
212 F

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.