12-13 Ford 2.0L V-Ribbed Belt, 6060866
Mfr # 6060866
Zoro # G8928371
product price: $32.15
/eaKey Features
Outside Length
87.62"
Top Width
0.82"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6060866
Zoro #
G8928371
UPC #
36687838995
Country of Origin
Unknown
Dimensions
Outside Length
87.62"
Top Width
0.82"
Effective Length
86.61
Rib Depth
Standard
Details
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Color
Black
Type
Straight Rib, Double Sided
Rib Quantity
6
Outside Circumference
87.62 in
Cross Section
Double Sided K-Section
Minimum Operating Temperature
-42.7 C
Maximum Operating Temperature
100 C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.