12-13 Honda 2.4L Poly Rib Belt, 5070663
Mfr # 5070663
Zoro # G8909392
product price: $24.89
/eaKey Features
Outside Length
66.82"
Top Width
0.96"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Material
EPDM, Aramid Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5070663
Zoro #
G8909392
UPC #
36687838926
Country of Origin
Unknown
Dimensions
Outside Length
66.82"
Top Width
0.96"
Effective Length
66.26
Rib Depth
Standard
Details
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Type
Straight Rib
Rib Quantity
7
Outside Circumference
66.82 in
Minimum Operating Temperature
-45 F
Maximum Operating Temperature
100 C
Cross Section
K-Section
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.