Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-13 Kia 1.6L Radiator Hose, 72989

  • Mfr # 72989

  • Zoro # G2148252


product price: $23.75
/ea

Key Features

Material
EPDM
Color
Black
Type
Single I.D. Hose
Inside Dia.
1-5/16 in
End 2 Inside Diameter
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72989
Zoro #
G2148252
UPC #
36687927941
Country of Origin
Unknown

Dimensions

Inside Dia.
1-5/16 in
End 2 Inside Diameter
1 5/16 in
Trunk Height
11 in
End 1 Outside Diameter
1 21/32 in
End 2 Outside Diameter
1 21/32 in
End 1 Inside Diameter
1 5/16 in

Details

Material
EPDM
Color
Black
Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.