Zoro Homepage

12-15 Buick-Chev 2.4L Poly Rib Belt, A070508

  • Mfr # A070508

  • Zoro # G8986289


product price: $32.25
/ea

Key Features

Top Width
0.96"
Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Color
Black
Rib Quantity
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A070508
Zoro #
G8986289
UPC #
36687889003
Country of Origin
Unknown

Dimensions

Top Width
0.96"
Effective Length
50.79
Rib Depth
Standard

Details

Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Color
Black
Rib Quantity
7
Outside Circumference
51.32"
Maximum Operating Temperature
100 C
Rib Profile
Straight Rib
Cross Section
K-Section
Minimum Operating Temperature
-42.7 C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.