
12-15 CHEVROLET CAMARO V8 6.2L
Mfr # 89553
Zoro # G102154141
product price: $71.99
/eaKey Features
Material
Steel
Belt Type
Serpentine
Max Belt Width - Belt Tensioners and Tension Pulleys
08 Rib
Bearing Inner Diameter 1
10.6 mm
Flat
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89553
Zoro #
G102154141
UPC #
36687913562
Country of Origin
Unknown
Dimensions
Max Belt Width - Belt Tensioners and Tension Pulleys
08 Rib
Bearing Inner Diameter 1
10.6 mm
Bearing Width
33.97 mm
Details
Material
Steel
Belt Type
Serpentine
Flat
Yes
Number of Bearings
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.