Shop DAYCO
See all product information
Create Account
12-16 Jeep Wrangler V6 3.6L Tensioner, 89689
- Mfr # 89689
- Zoro # G8971421
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Type
Hydraulic Actuator
Pulley Diameter - Belt Tensioners and Tension Pulleys
65 mm
Belt Type
Serpentine
Direction
Clock Wise
Pulley 1 Flat
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89689
- Zoro #
- G8971421
- UPC #
- 36687913227
- Country of Origin
- Unknown
- Type
- Hydraulic Actuator
- Belt Type
- Serpentine
- Direction
- Clock Wise
- Pulley 1 Flat
- Yes
- Number of Pulleys
- 1
Dimensions
- Pulley Diameter - Belt Tensioners and Tension Pulleys
- 65 mm
- Pulley 1 Width
- 24.4 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.