Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13-16 Nissan Nv0 L4 2.0L

  • Mfr # A060477

  • Zoro # G200618569


product price: $23.45
/ea

Key Features

Top Width
0.82"
Standards
SAE J1459, SAE J2432
Color
Black
Material
EPDM, Aramid Reinforced
Rib Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A060477
Zoro #
G200618569
UPC #
36687913524
Country of Origin
Unknown

Dimensions

Top Width
0.82"
Effective Length
47.72
Rib Depth
Standard

Details

Standards
SAE J1459, SAE J2432
Color
Black
Material
EPDM, Aramid Reinforced
Rib Quantity
6
Outside Circumference
48.25"
Cross Section
K-Section
Rib Profile
Straight Rib
Maximum Operating Temperature
212 F
Minimum Operating Temperature
-45 F

Description

13-16 Nissan Nv0 L4 2.0L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.