14-15 Bmw 2.0-3.0L Poly Rib Belt, 5060668
Mfr # 5060668
Zoro # G8927400
product price: $21.79
/eaKey Features
Outside Length
67.37"
Top Width
0.82"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5060668
Zoro #
G8927400
UPC #
36687888877
Country of Origin
Unknown
Dimensions
Outside Length
67.37"
Top Width
0.82"
Effective Length
66.81
Rib Depth
Standard
Details
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Material
EPDM, Aramid Reinforced
Type
Straight Rib
Rib Quantity
6
Outside Circumference
1711.2 mm
Maximum Operating Temperature
100 C
Minimum Operating Temperature
-45 F
Cross Section
K-Section
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.