Zoro Homepage

14-15 Mazda 2.5L Poly Rib Belt, 5060382

  • Mfr # 5060382

  • Zoro # G8933938


product price: $20.49
/ea

Key Features

Outside Length
38.787"
Top Width
0.82"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060382
Zoro #
G8933938
UPC #
36687888853
Country of Origin
Unknown

Dimensions

Outside Length
38.787"
Top Width
0.82"
Effective Length
38.228
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Type
Straight Rib
Rib Quantity
6
Outside Circumference
38.787 in
Maximum Operating Temperature
100 C
Minimum Operating Temperature
-45 F
Cross Section
K-Section

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.