Zoro Homepage

14-15 Nissan 2.5L Poly Rib Belt, A060563

  • Mfr # A060563

  • Zoro # G8981197


product price: $35.95
/ea

Key Features

Top Width
0.82"
Color
Black
Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Outside Circumference
56.83"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A060563
Zoro #
G8981197
UPC #
36687888976
Country of Origin
Unknown

Dimensions

Top Width
0.82"
Effective Length
56.3
Rib Depth
Standard

Details

Color
Black
Standards
SAE J1459, SAE J2432
Material
EPDM, Aramid Reinforced
Outside Circumference
56.83"
Rib Quantity
6
Cross Section
K-Section
Minimum Operating Temperature
-42.7 C
Maximum Operating Temperature
212 F
Rib Profile
Straight Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.