Zoro Homepage

14-16 Ram 1500 V6 3.0L V-Ribbed Belt, 5060813

  • Mfr # 5060813

  • Zoro # G8920306


product price: $21.25
/ea

Key Features

Outside Length
81.56"
Top Width
0.82"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5060813
Zoro #
G8920306
UPC #
36687780386
Country of Origin
Unknown

Dimensions

Outside Length
81.56"
Top Width
0.82"
Effective Length
81.3
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Type
Straight Rib
Outside Circumference
81.56 in
Rib Quantity
6
Cross Section
K-Section
Minimum Operating Temperature
-45 F
Maximum Operating Temperature
212 F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.