Zoro Homepage

14 Bmw Activehybrid 7 L6 3.0L Pulley, 89551

  • Mfr # 89551

  • Zoro # G2660600


product price: $45.85
/ea

Key Features

Material
Polymer
Belt Type
Serpentine
Max Belt Width - Belt Tensioners and Tension Pulleys
08 Rib
Flat
Yes
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89551
Zoro #
G2660600
UPC #
36687913548
Country of Origin
Unknown

Dimensions

Max Belt Width - Belt Tensioners and Tension Pulleys
08 Rib

Details

Material
Polymer
Belt Type
Serpentine
Flat
Yes
Number of Bearings
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.