Zoro Homepage

15-16 Audi Volkswagen Tensioner, 89686

  • Mfr # 89686

  • Zoro # G8972727


product price: $66.69
/ea

Key Features

Type
Automatic
Belt Type
Serpentine
Pulley Diameter - Belt Tensioners and Tension Pulleys
65 mm
Number of Pulleys
1
Pulley 1 Flat
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89686
Zoro #
G8972727
UPC #
36687912541
Country of Origin
Unknown

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
65 mm
Pulley 1 Width
24.1 mm

Details

Type
Automatic
Belt Type
Serpentine
Number of Pulleys
1
Pulley 1 Flat
Yes
Direction
Clock Wise

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.