Zoro Homepage

15-16 Freightliner Fl 108Sd L6 8.9L Poly Rib Belt, 5081041

  • Mfr # 5081041

  • Zoro # G8926527


product price: $45.49
/ea

Key Features

Outside Length
104.614"
Top Width
1.1"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5081041
Zoro #
G8926527
UPC #
36687909220
Country of Origin
Unknown

Dimensions

Outside Length
104.614"
Top Width
1.1"
Effective Length
104.055
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Material
EPDM, Aramid Reinforced
Type
Straight Rib
Outside Circumference
2657.2 mm
Rib Quantity
8
Maximum Operating Temperature
100 C
Cross Section
K-Section
Minimum Operating Temperature
-42.7 C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.