Zoro Homepage

15-16 Hyundai Genesis V6 3.8L Poly Rib Belt, 6060809

  • Mfr # 6060809

  • Zoro # G8927382


product price: $48.79
/ea

Key Features

Outside Length
81.949"
Top Width
0.82"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6060809
Zoro #
G8927382
UPC #
36687910578
Country of Origin
Unknown

Dimensions

Outside Length
81.949"
Top Width
0.82"
Effective Length
80.944
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Type
Straight Rib, Double Sided
Outside Circumference
81.949 in
Rib Quantity
6
Cross Section
Double Sided K-Section
Minimum Operating Temperature
-45 F
Maximum Operating Temperature
100 C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.