15-16 Ram Promaster City L4 2.4L Poly Rib Belt, 5061062

  • Mfr # 5061062

  • Zoro # G8907642


product price:  $23.99
/ea

Key Features

Outside Length
106.779"
Top Width
0.82"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Material
EPDM, Aramid Reinforced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5061062
Zoro #
G8907642
UPC #
36687910530
Country of Origin
Unknown

Dimensions

Outside Length
106.779"
Top Width
0.82"
Effective Length
106.22
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Color
Black
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Type
Straight Rib
Outside Circumference
2712.19 mm
Rib Quantity
6
Minimum Operating Temperature
-45 F
Cross Section
K-Section
Maximum Operating Temperature
100 C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.