15-17 Lexus Toyota V-Ribbed Belt, 5030343
Mfr # 5030343
Zoro # G8918300
product price: $8.59
/eaKey Features
Outside Length
34.81"
Top Width
0.4"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5030343
Zoro #
G8918300
UPC #
36687818010
Country of Origin
Unknown
Dimensions
Outside Length
34.81"
Top Width
0.4"
Effective Length
34.25
Rib Depth
Standard
Details
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Material
EPDM, Aramid Reinforced
Type
Straight Rib
Rib Quantity
3
Outside Circumference
884.18 mm
Cross Section
K-Section
Minimum Operating Temperature
-42.7 C
Maximum Operating Temperature
212 F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.