Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Ford Transit V6 3.7L

  • Mfr # 5040571

  • Zoro # G900618548


product price: $10.09
/ea

Key Features

Outside Length
57.645"
Top Width
0.54"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5040571
Zoro #
G900618548
UPC #
36687910523
Country of Origin
Unknown

Dimensions

Outside Length
57.645"
Top Width
0.54"
Effective Length
57.086
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Type
Straight Rib
Outside Circumference
1464.19 mm
Rib Quantity
4
Cross Section
K-Section
Maximum Operating Temperature
100 C
Minimum Operating Temperature
-45 F

Description

15 Ford Transit V6 3.7L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.