Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Hyundai Elantra L4 1.8L Poly Rib Belt, 5060701

  • Mfr # 5060701

  • Zoro # G8928286


product price: $28.15
/ea

Key Features

Outside Length
70.64"
Top Width
0.82"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5060701
Zoro #
G8928286
UPC #
36687812346
Country of Origin
Unknown

Dimensions

Outside Length
70.64"
Top Width
0.82"
Effective Length
70.08
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Standards
SAE J1459, SAE J2432
Color
Black
Type
Straight Rib
Rib Quantity
6
Outside Circumference
70.64 in
Cross Section
K-Section
Minimum Operating Temperature
-45 F
Maximum Operating Temperature
100 C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.