Zoro Homepage

16 Peterbilt 365 L6 12.9L V-Ribbed Belt, 5120477

  • Mfr # 5120477

  • Zoro # G8923270


product price: $47.89
/ea

Key Features

Outside Length
48.275"
Top Width
1.66"
Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120477
Zoro #
G8923270
UPC #
36687910424
Country of Origin
Unknown

Dimensions

Outside Length
48.275"
Top Width
1.66"
Effective Length
47.716
Rib Depth
Standard

Details

Pulley Material - Belt Tensioners and Tension Pulleys
EPDM, Aramid Reinforced
Material
EPDM, Aramid Reinforced
Color
Black
Standards
SAE J1459, SAE J2432
Type
Straight Rib
Outside Circumference
48.275 in
Rib Quantity
12
Maximum Operating Temperature
212 F
Minimum Operating Temperature
-42.7 C
Cross Section
K-Section

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.