Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2005-2014 Lexus, Toyota 3.5 Molded Htr Hose, 88472

  • Mfr # 88472

  • Zoro # G9356126


original price: $11.85
9% off
new price: $10.69
/ea

Key Features

Color
Black
Material
EPDM
Inside Dia.
3/4",3/4"
End 1 Inside Diameter
3/4 in
End 2 Outside Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88472
Zoro #
G9356126
UPC #
036687843906
Country of Origin
Unknown

Dimensions

Inside Dia.
3/4",3/4"
End 1 Inside Diameter
3/4 in
End 2 Outside Diameter
1 1/8 in
End 2 Inside Diameter
3/4 in
End 1 Outside Diameter
1 1/8 in
Trunk Height
5 1/2 in

Details

Color
Black
Material
EPDM
Hose Type
Single I.D. Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.