Zoro Homepage

5030295 Poly Rib Belt 29.53 In.

  • Mfr # D35-5030295

  • Zoro # G815766457


product price: $37.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35-5030295
Zoro #
G815766457
UPC #
747925363406
Country of Origin
China

Description

Designed for power transmission on multiple accessory drives. The multiple rib design of the dayco poly cog belt provides better belt-to-pulley contact for less slippage providing longer life than conventional v-belts. These multiple ribs also eliminate the need for matching and allows controlled slippage in shock load situations. Features -Compound - EPDM Aramid Reinforced -Backside Material - Fabric -Rib Depth - Standard -Top Width - 0.40 in. -No. of Ribs - 3 -Rib Profile - W Profile -Thickness - 0.17 -Effective Length - 29.53 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.