Shop DAYCO
Create Account
5060353 35.81 in. W-Profile Poly Rib Belt for 2010-2016 Mini Cooper, Black
- Mfr # D35-5060353
- Zoro # G124180593
product price:Â
$
44.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D35-5060353
- Zoro #
- G124180593
- UPC #
- -
- Country of Origin
- China
Description
Features Designed for ohc and dohc type engines. Meets all oem performance requirements. Molded cog design ensures quieter and more economical performance. Manufactured with tough, wear-resistant fabric and high tensile strength cord for high resistance to oil and engine heat. Features molded tooth surface for consistent slip-proof power transfer. High modulus glass fiber cord for precise length stability. Compatibility 2010-2016 Mini Cooper. Specifications Color: Black. Material: EPDM & Aramid Reinforced. Cross Section: K-Section. Outside Circumference: 35.81 in. Top Width: 0.82 in. Effective Length: 35.25 in. Country of Origin: United States of America.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.