Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5060525 Fan Belt

  • Mfr # D35-5060525

  • Zoro # G415823857


product price: $35.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35-5060525
Zoro #
G415823857
UPC #
038244095940
Country of Origin
China

Description

Features -Type - Fan belt. -Serpentine belt. -Designed to meet or exceed original part specifications. -Exact fitment and original replacement. -Fits various makes and models. Specifications -Compound - EPDM Aramid reinforced. -Backside Material - Rubber. -Rib Depth - Standard. -Top Width - 0.82 in. -No of Ribs - 6. -Rib Profile - W Profile. -Thickness - 0.17 -Effective Length - 52.56 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.