Zoro Homepage

57-68 Chev/Hudson/Nash /4.6/5.0/5.4L Radiator Hose, 70466

  • Mfr # 70466

  • Zoro # G2103303


product price: $17.19
/ea

Key Features

Color
Black
Material
EPDM
Type
Single I.D. Hose
Inside Dia.
1-3/4 in
Trunk Height
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70466
Zoro #
G2103303
UPC #
38244133550
Country of Origin
Unknown

Dimensions

Inside Dia.
1-3/4 in
Trunk Height
11 1/2 in
End 2 Inside Diameter
1 3/4 in
End 1 Inside Diameter
1 3/4 in

Details

Color
Black
Material
EPDM
Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.