Zoro Homepage

59-06 Numerous Applications Radiator Hose, 71013

  • Mfr # 71013

  • Zoro # G2162289


product price: $14.39
/ea

Key Features

Color
Black
Material
EPDM
Type
Single I.D. Hose
Inside Dia.
1-1/2 in
End 2 Inside Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71013
Zoro #
G2162289
UPC #
38244137589
Country of Origin
Unknown

Dimensions

Inside Dia.
1-1/2 in
End 2 Inside Diameter
1 1/2 in
End 1 Inside Diameter
1 1/2 in
Trunk Height
12 in

Details

Color
Black
Material
EPDM
Type
Single I.D. Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.